Motion
75657080

Made in USA
75657080

1/4" Tube OD x 7/16-20 SAE O-Ring Straight Thread Stainless Steel Compression Tube Male Connector Comp x Straight Thread O-Ring Ends, -75 to 750°F, 9/16" Hex
MI ITEM #11703952
MFR #75657080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75657080

1/4" Tube OD x 7/16-20 SAE O-Ring Straight Thread Stainless Steel Compression Tube Male Connector Comp x Straight Thread O-Ring Ends, -75 to 750°F, 9/16" Hex
MI ITEM #11703952
MFR #75657080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75657080 75657080 1/4"X7/16-20STRGHT THD

Specifications

  • Tube Outside Diameter
    1/4 in
  • Hex Size
    9/16
  • Thread Size
    7/16-20 in
  • PSC Code
    4720
  • Type
    Male Connector
  • Material
    Stainless Steel
  • End Connections
    Comp x Straight Thread O-Ring
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought