Motion
75657098

Made in USA
75657098

1/4" Tube OD x 7/16-20 SAE O-Ring Straight Thread Stainless Steel Compression Tube Male Elbow -75 to 750°F, 7/16" Hex
MI ITEM #11703953
MFR #75657098
List Price$69.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75657098

1/4" Tube OD x 7/16-20 SAE O-Ring Straight Thread Stainless Steel Compression Tube Male Elbow -75 to 750°F, 7/16" Hex
MI ITEM #11703953
MFR #75657098

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.18/each for your price

Overview

Mfr description
75657098 75657098 1/4"X7/16-20STRGHT THD

Specifications

  • Tube Outside Diameter
    1/4 in
  • Hex Size
    7/16
  • Thread Size
    7/16-20 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Material
    Stainless Steel
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought