Motion
75657106

Made in USA
75657106

1/4" Tube OD x 1/8-27 NPTF Stainless Steel Compression Tube Male Elbow Comp x MPT Ends, -75 to 750°F, 7/16" Hex
MI ITEM #11703954
MFR #75657106
List Price$36.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75657106

1/4" Tube OD x 1/8-27 NPTF Stainless Steel Compression Tube Male Elbow Comp x MPT Ends, -75 to 750°F, 7/16" Hex
MI ITEM #11703954
MFR #75657106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.43/each for your price

Overview

Mfr description
75657106 75657106 1/4"X1/8"NPT SS COMPRE

Specifications

  • Tube Outside Diameter
    1/4 in
  • Hex Size
    7/16
  • Thread Size
    1/8-27 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Material
    Stainless Steel
  • End Connections
    Comp x MPT
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought