Motion
75801316

Made in USA
75801316

6 to 7' Long, 1/4" OD, 304 Stainless Steel Tube 1/36" Wall Thickness
Mi Item #11703962
MFR #75801316
Price$30.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75801316

6 to 7' Long, 1/4" OD, 304 Stainless Steel Tube 1/36" Wall Thickness
Mi Item #11703962
MFR #75801316

Mfr description
75801316 75801316 1/4 OD X .028 WALL W30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.70/each

Specifications

Dimensions

  • Inside Diameter
    0.1940 in
  • Length
    6-7 ft
  • Outside Diameter
    1/4 in
  • Tube Inner Diameter
    0.1940 in
  • Wall Thickness
    0.0280 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)