Motion
75801340

Made in USA
75801340

6 to 7' Long, 5/16" OD, 304 Stainless Steel Tube 1/36" Wall Thickness
Mi Item #11703964
MFR #75801340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75801340

6 to 7' Long, 5/16" OD, 304 Stainless Steel Tube 1/36" Wall Thickness
Mi Item #11703964
MFR #75801340

Mfr description
75801340 75801340 5/16 OD X .028 WALL W3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2560 in
  • Length
    6-7 ft
  • Outside Diameter
    5/16 in
  • Tube Inner Diameter
    0.2560 in
  • Wall Thickness
    0.0280 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)