Motion
75801357

Made in USA
75801357

6 to 7' Long, 5/16" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11703965
MFR #75801357
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75801357

6 to 7' Long, 5/16" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11703965
MFR #75801357

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75801357 75801357 5/16 OD X .049 WALL W3

Specifications

  • Tube Inner Diameter
    0.2140 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    5/16 in
  • Inside Diameter
    0.2140 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought