Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75801373

6 to 7' Long, 3/8" OD, 304 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11703967
MFR #75801373

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
75801373 75801373 3/8 OD X .028 WALL W30

Specifications

  • Tube Inner Diameter
    0.3190 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0280 in
  • Outside Diameter
    3/8 in
  • Inside Diameter
    0.3190 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought