Motion
75801381

Made in USA
75801381

6 to 7' Long, 3/8" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11703968
MFR #75801381
List Price$77.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75801381

6 to 7' Long, 3/8" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11703968
MFR #75801381

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.15/each for your price

Overview

Mfr description
75801381 75801381 3/8 OD X .065 WALL W30

Specifications

  • Tube Inner Diameter
    0.2450 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    3/8 in
  • Inside Diameter
    0.2450 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought