Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75801456

6 to 7' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11703975
MFR #75801456

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
75801456 75801456 1-1/2 OD X .049 WALL W

Specifications

  • Tube Inner Diameter
    1.4020 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    1-1/2 in
  • Inside Diameter
    1.4020 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought