1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
75801522
6 to 7' Long, 1/4" OD, 304 Stainless Steel Tube 0" Wall Thickness
MI ITEM #
11703982
MFR #
75801522
Price
$39.80
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Made in USA 75801522
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
75801522
6 to 7' Long, 1/4" OD, 304 Stainless Steel Tube 0" Wall Thickness
MI ITEM #
11703982
MFR #
75801522
Mfr description
75801522 75801522 1/4 OD X .010 WALL W30
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$39
.80
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.2300 in
Length
6-7 ft
Outside Diameter
1/4 in
Tube Inner Diameter
0.2300 in
Wall Thickness
0.0100 in
Details
Material
Stainless Steel
Type
Welded
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items