Motion
75801837

Made in USA
75801837

6 to 7' Long, 1/8" OD, 316 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11703991
MFR #75801837
List Price$173.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75801837

6 to 7' Long, 1/8" OD, 316 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11703991
MFR #75801837

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.15/each for your price

Overview

Mfr description
75801837 75801837 1/8 OD X .028 WALL SS

Specifications

  • Tube Inner Diameter
    0.0690 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0280 in
  • Outside Diameter
    1/8 in
  • Inside Diameter
    0.0690 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought