Motion
75801845

Made in USA
75801845

6 to 7' Long, 1/4" OD, 316 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11703992
MFR #75801845
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75801845

6 to 7' Long, 1/4" OD, 316 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11703992
MFR #75801845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75801845 75801845 1/4 OD X .028 WALL SS

Specifications

  • Tube Inner Diameter
    0.1940 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0280 in
  • Outside Diameter
    1/4 in
  • Inside Diameter
    0.1940 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought