Motion
75801969

Made in USA
75801969

6 to 7' Long, 1/8" OD, 316 Stainless Steel Tube 0.016" Wall Thickness
MI ITEM #11704003
MFR #75801969
List Price$23.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75801969

6 to 7' Long, 1/8" OD, 316 Stainless Steel Tube 0.016" Wall Thickness
MI ITEM #11704003
MFR #75801969

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.30/each for your price

Overview

Mfr description
75801969 75801969 1/8 OD X .016 WALL SS

Specifications

  • Tube Inner Diameter
    0.0930 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0160 in
  • Outside Diameter
    1/8 in
  • Inside Diameter
    0.0930 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought