Motion
75802017

Made in USA
75802017

6 to 7' Long, 1/4" OD, 316 Stainless Steel Tube 0.065" Wall Thickness
Mi Item #11704008
MFR #75802017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75802017

6 to 7' Long, 1/4" OD, 316 Stainless Steel Tube 0.065" Wall Thickness
Mi Item #11704008
MFR #75802017

Mfr description
75802017 75802017 1/4 OD X .065 WALL SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.1200 in
  • Length
    6-7 ft
  • Outside Diameter
    1/4 in
  • Tube Inner Diameter
    0.1200 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)