Motion
75802033

Made in USA
75802033

6 to 7' Long, 1/2" OD, 316 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11704010
MFR #75802033
List Price$60.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75802033

6 to 7' Long, 1/2" OD, 316 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11704010
MFR #75802033

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.55/each for your price

Overview

Mfr description
75802033 75802033 1/2 OD X .028 WALL SS

Specifications

  • Tube Inner Diameter
    0.4440 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0280 in
  • Outside Diameter
    1/2 in
  • Inside Diameter
    0.4440 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text