Motion
75802074

Made in USA
75802074

6 to 7' Long, 5/8" OD, 316 Stainless Steel Tube 0.02" Wall Thickness
MI ITEM #11704014
MFR #75802074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75802074

6 to 7' Long, 5/8" OD, 316 Stainless Steel Tube 0.02" Wall Thickness
MI ITEM #11704014
MFR #75802074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75802074 75802074 5/8 OD X .020 WALL SS

Specifications

  • Tube Inner Diameter
    0.5850 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0200 in
  • Outside Diameter
    5/8 in
  • Inside Diameter
    0.5850 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought