Motion
75883264

Made in USA
75883264

2.97" Long x 1.56" Wide x 0.880" High, Hex Key Latch Operated Latch - Die Cast Zinc, with Black Powder Coat Finish
Mi Item #11704022
MFR #75883264
Price$31.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75883264

2.97" Long x 1.56" Wide x 0.880" High, Hex Key Latch Operated Latch - Die Cast Zinc, with Black Powder Coat Finish
Mi Item #11704022
MFR #75883264

Mfr description
75883264 75883264 0.80-2.50"HEX TOOL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.35/each

Specifications

Dimensions

  • Height
    0.880 in
  • Length
    2.970 in
  • Travel
    1/4
  • Width
    1.5600 in

Details

  • Finish Coating
    Black powder coat
  • Material
    Die Cast Zinc
  • PSC Code
    5340
  • Type
    Hex Key Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)