Motion
75883280

Made in USA
75883280

3.02" Long x 1-1/16" Wide x 1-1/16" High, Slotted Recess Style Latch - Die Cast Zinc, with Black Powder Coat Finish
Mi Item #11704023
MFR #75883280
Price$35.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75883280

3.02" Long x 1-1/16" Wide x 1-1/16" High, Slotted Recess Style Latch - Die Cast Zinc, with Black Powder Coat Finish
Mi Item #11704023
MFR #75883280

Mfr description
75883280 75883280 0.45-3" SLTD TOOL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.00/each

Specifications

Dimensions

  • Height
    1.063 in
  • Length
    3.020 in
  • Travel
    1/4
  • Width
    1.0630 in

Details

  • Finish Coating
    Black powder coat
  • Material
    Die Cast Zinc
  • PSC Code
    5340
  • Type
    Slotted Recess Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)