Motion
75883298

Made in USA
75883298

3-1/16" Long x 3" Wide x 7/8" High, T-Handle Latch with O-Lock - Die Cast Zinc, with Black Powder Coat Finish
Mi Item #11704024
MFR #75883298
Price$61.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75883298

3-1/16" Long x 3" Wide x 7/8" High, T-Handle Latch with O-Lock - Die Cast Zinc, with Black Powder Coat Finish
Mi Item #11704024
MFR #75883298

Mfr description
75883298 75883298 0.25-1.95" T-HNDL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.53/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    3.063 in
  • Travel
    1/4
  • Width
    3.0000 in

Details

  • Finish Coating
    Black powder coat
  • Material
    Die Cast Zinc
  • PSC Code
    5340
  • Type
    T-Handle w/o Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)