Motion
75883371

Made in USA
75883371

5" Long x 2.68" Wide x 1-15/16" High, Paddle Latch - Stainless Steel, with Brushed Finish
Mi Item #11704025
MFR #75883371
Price$129.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75883371

5" Long x 2.68" Wide x 1-15/16" High, Paddle Latch - Stainless Steel, with Brushed Finish
Mi Item #11704025
MFR #75883371

Mfr description
75883371 75883371 LG BRUSHED SS PADDLE L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.00/each

Specifications

Dimensions

  • Height
    1.938 in
  • Length
    5.000 in
  • Size
    Large
  • Width
    2.6800 in

Details

  • Finish Coating
    Brushed
  • Material
    Stainless Steel
  • PSC Code
    5340
  • Type
    Paddle Latch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)