1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
75883405
3.31" Long x 2.68" Wide x 1.430" High, Paddle Latch - Stainless Steel, with Brushed Finish
MI ITEM #
11704028
MFR #
75883405
Price
$91.10
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Latches
Made in USA 75883405
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
75883405
3.31" Long x 2.68" Wide x 1.430" High, Paddle Latch - Stainless Steel, with Brushed Finish
MI ITEM #
11704028
MFR #
75883405
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$91.10
/each
Qty
Add to Cart
Specifications
Dimensions
Height
1.430 in
Length
3.310 in
Size
Medium
Width
2.6800 in
Details
Finish Coating
Brushed
Material
Stainless Steel
PSC Code
5340
Type
Paddle Latch
Overview
Mfr description
75883405 75883405 MED BRUSHED SS PADDLE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought