Motion
75883413

Made in USA
75883413

3.3" Long x 7/8" Wide x 9/16" High, Draw Latch - Stainless Steel, with Passivate Finish
MI ITEM #11704029
MFR #75883413
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75883413

3.3" Long x 7/8" Wide x 9/16" High, Draw Latch - Stainless Steel, with Passivate Finish
MI ITEM #11704029
MFR #75883413

Mfr description
75883413 75883413 1.66" LIGHT-DUTY SS DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Distance Between Mounting Holes
    0.6880
  • Height
    0.562 in
  • Hook Opening Size
    1.126
  • Length
    3.300 in
  • Pin Diameter
    0.1310
  • Size
    Medium
  • Travel
    0.094
  • Width
    0.8750 in

Details

  • Finish Coating
    Passivate
  • Material
    Stainless Steel
  • PSC Code
    5340
  • Type
    Draw Latch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)