Motion
75923086

Made in USA
75923086

Size 3/4", Class 125, Cast Iron Black Pipe Tee; 175 psi, FPT End Connection
MI ITEM #11704041
MFR #75923086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75923086

Size 3/4", Class 125, Cast Iron Black Pipe Tee; 175 psi, FPT End Connection
MI ITEM #11704041
MFR #75923086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75923086 75923086 3/4" CAST IRON BLACK T

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    3/4 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought