1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76010529
500 Qty 1 Pack 5 Gal, 4 mil, LDPE Drum Liner;19" Diam, 22" High, Flexible Liner
MI ITEM #
11704046
MFR #
76010529
Price
$1,843.98
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Storage
Drum Tools and Accessories
Drum Deheaders
Made in USA 76010529
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76010529
500 Qty 1 Pack 5 Gal, 4 mil, LDPE Drum Liner;19" Diam, 22" High, Flexible Liner
MI ITEM #
11704046
MFR #
76010529
Mfr description
76010529 76010529 19X22X.004 MIL 500/PK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,843
.98
/each
Add to Cart
Specifications
Dimensions
Diameter
19 in
Thickness
4.00 mil
Details
Anti Static Or Dielectric
Neither
Compatible Drum Capacity
5.00 gal (US)
Liner Style
Flexible
Material
LDPE
Type
Drum Liner
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items