1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76010537
100 Qty 1 Pack 15 Gal, 4 mil, LDPE Drum Liner;25" Diam, 48" High, Flexible Liner
MI ITEM #
11704047
MFR #
76010537
Price
$632.38
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Storage
Drum Tools and Accessories
Drum Deheaders
Made in USA 76010537
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76010537
100 Qty 1 Pack 15 Gal, 4 mil, LDPE Drum Liner;25" Diam, 48" High, Flexible Liner
MI ITEM #
11704047
MFR #
76010537
Mfr description
76010537 76010537 25X48X.004 MIL 100/PK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$632
.38
/each
Add to Cart
Specifications
Dimensions
Diameter
25 in
Thickness
4.00 mil
Details
Anti Static Or Dielectric
Neither
Compatible Drum Capacity
15.00 gal (US)
Liner Style
Flexible
Material
LDPE
Type
Drum Liner
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items