Overview
Mfr description
76010545 76010545 30X36X.004 MIL 150/PK
Specifications
- TypeDrum Liner
- Compatible Drum Capacity30.00 gal (US)
- Thickness4.00 mil
- MaterialLDPE
- Diameter30 in
- Anti Static Or DielectricNeither
- Liner StyleFlexible
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data