Motion
76010552

Made in USA
76010552

100 Qty 1 Pack 55 Gal, 4 mil, LDPE Drum Liner;38" Diam, 40" High, Flexible Liner
Mi Item #11704049
MFR #76010552
Price$783.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76010552

100 Qty 1 Pack 55 Gal, 4 mil, LDPE Drum Liner;38" Diam, 40" High, Flexible Liner
Mi Item #11704049
MFR #76010552

Mfr description
76010552 76010552 38X40X.004 MIL 100/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$783.70/each

Specifications

Dimensions

  • Diameter
    38 in
  • Thickness
    4.00 mil

Details

  • Anti Static Or Dielectric
    Neither
  • Compatible Drum Capacity
    55.00 gal (US)
  • Liner Style
    Flexible
  • Material
    LDPE
  • Type
    Drum Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)