Motion
76010578

Made in USA
76010578

50 Qty 1 Pack 55 Gal, 8 mil, LDPE Drum Liner;38" Diam, 40" High, Flexible Liner
Mi Item #11704051
MFR #76010578
Price$682.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76010578

50 Qty 1 Pack 55 Gal, 8 mil, LDPE Drum Liner;38" Diam, 40" High, Flexible Liner
Mi Item #11704051
MFR #76010578

Mfr description
76010578 76010578 38X40X.008 MIL 50/PK R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$682.83/each

Specifications

Dimensions

  • Diameter
    38 in
  • Thickness
    8.00 mil

Details

  • Anti Static Or Dielectric
    Neither
  • Compatible Drum Capacity
    55.00 gal (US)
  • Liner Style
    Flexible
  • Material
    LDPE
  • Type
    Drum Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)