Motion
76040468

Made in USA
76040468

1/4" Tube OD x 1/4-18 NPTF Stainless Steel Compression Tube Female Connector Comp x FNPT Ends, -75 to 750°F, 3/4" Hex
MI ITEM #11704056
MFR #76040468
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040468

1/4" Tube OD x 1/4-18 NPTF Stainless Steel Compression Tube Female Connector Comp x FNPT Ends, -75 to 750°F, 3/4" Hex
MI ITEM #11704056
MFR #76040468

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76040468 76040468 1/4X1/4"STRAIGHT SS CO

Specifications

  • Tube Outside Diameter
    1/4 in
  • Hex Size
    3/4
  • Thread Size
    1/4-18 in
  • PSC Code
    4720
  • Type
    Female Connector
  • Material
    Stainless Steel
  • End Connections
    Comp x FNPT
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought