Motion
76040484

Made in USA
76040484

1/4" Tube OD x 1/4-18 NPTF Stainless Steel Compression Tube Male Connector Comp x MPT Ends, -75 to 750°F, 9/16" Hex
Mi Item #11704058
MFR #76040484
Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040484

1/4" Tube OD x 1/4-18 NPTF Stainless Steel Compression Tube Male Connector Comp x MPT Ends, -75 to 750°F, 9/16" Hex
Mi Item #11704058
MFR #76040484

Mfr description
76040484 76040484 1/4"X1/4"NPT STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.25/each

Specifications

Dimensions

  • Hex Size
    9/16
  • Thread Size
    1/4-18 in
  • Tube Outside Diameter
    1/4 in

Details

  • End Connections
    Comp x MPT
  • Material
    Stainless Steel
  • Material Grade
    316
  • PSC Code
    4720
  • Type
    Male Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)