Motion
76040518

Made in USA
76040518

3/8" Tube OD x 1/4-18 NPTF Stainless Steel Compression Tube Female Connector Comp x FNPT Ends, -75 to 750°F, 3/4" Hex
Mi Item #11704061
MFR #76040518
Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040518

3/8" Tube OD x 1/4-18 NPTF Stainless Steel Compression Tube Female Connector Comp x FNPT Ends, -75 to 750°F, 3/4" Hex
Mi Item #11704061
MFR #76040518

Mfr description
76040518 76040518 3/8"X1/4"STRAGHT SS CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.43/each

Specifications

Dimensions

  • Hex Size
    3/4
  • Thread Size
    1/4-18 in
  • Tube Outside Diameter
    3/8 in

Details

  • End Connections
    Comp x FNPT
  • Material
    Stainless Steel
  • Material Grade
    316
  • PSC Code
    4720
  • Type
    Female Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)