Motion
76040534

Made in USA
76040534

3/8" Tube OD x 9/16-18 SAE O-Ring Straight Thread Stainless Steel Compression Tube Male Elbow -75 to 750°F, 11/16" Hex
MI ITEM #11704063
MFR #76040534
List Price$78.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040534

3/8" Tube OD x 9/16-18 SAE O-Ring Straight Thread Stainless Steel Compression Tube Male Elbow -75 to 750°F, 11/16" Hex
MI ITEM #11704063
MFR #76040534

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.48/each for your price

Overview

Mfr description
76040534 76040534 3/8"X9/16-18STRGHT THD

Specifications

  • Tube Outside Diameter
    3/8 in
  • Hex Size
    11/16
  • Thread Size
    9/16-18 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Material
    Stainless Steel
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought