Motion
76040583

Made in USA
76040583

3/8" Tube OD Stainless Steel Compression Tube Union Comp x Comp Ends, -75 to 750°F, 5/8" Hex
MI ITEM #11704066
MFR #76040583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040583

3/8" Tube OD Stainless Steel Compression Tube Union Comp x Comp Ends, -75 to 750°F, 5/8" Hex
MI ITEM #11704066
MFR #76040583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76040583 76040583 3/8"X3/8" COMPRESSION

Specifications

  • Tube Outside Diameter
    3/8 in
  • Hex Size
    5/8
  • PSC Code
    4720
  • Type
    Union
  • Material
    Stainless Steel
  • End Connections
    Comp x Comp
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought