Motion
76040591

Made in USA
76040591

3/8" Tube OD x 3/8-18 NPTF Stainless Steel Compression Tube Male Connector Comp x MPT Ends, -75 to 750°F, 3/4" Hex
Mi Item #11704067
MFR #76040591
Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040591

3/8" Tube OD x 3/8-18 NPTF Stainless Steel Compression Tube Male Connector Comp x MPT Ends, -75 to 750°F, 3/4" Hex
Mi Item #11704067
MFR #76040591

Mfr description
76040591 76040591 3/8X3/8"NPT STRAGHT SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.55/each

Specifications

Dimensions

  • Hex Size
    3/4
  • Thread Size
    3/8-18 in
  • Tube Outside Diameter
    3/8 in

Details

  • End Connections
    Comp x MPT
  • Material
    Stainless Steel
  • Material Grade
    316
  • PSC Code
    4720
  • Type
    Male Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)