Motion
76040617

Made in USA
76040617

3/8" Tube OD x 3/8-18 NPTF Stainless Steel Compression Tube Male Elbow Comp x MPT Ends, -75 to 750°F, 3/4" Hex
MI ITEM #11704069
MFR #76040617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040617

3/8" Tube OD x 3/8-18 NPTF Stainless Steel Compression Tube Male Elbow Comp x MPT Ends, -75 to 750°F, 3/4" Hex
MI ITEM #11704069
MFR #76040617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76040617 76040617 3/8"X3/8"NPT SS COMPRE

Specifications

  • Tube Outside Diameter
    3/8 in
  • Hex Size
    3/4
  • Thread Size
    3/8-18 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Material
    Stainless Steel
  • End Connections
    Comp x MPT
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought