Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040625

1/2" Tube OD x 3/8-18 NPTF Stainless Steel Compression Tube Male Connector Comp x MPT Ends, -75 to 750°F, 13/16" Hex
MI ITEM #11704070
MFR #76040625

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
76040625 76040625 1/2"X3/8"NPT STRAGT SS

Specifications

  • Tube Outside Diameter
    1/2 in
  • Hex Size
    13/16
  • Thread Size
    3/8-18 in
  • PSC Code
    4720
  • Type
    Male Connector
  • Material
    Stainless Steel
  • End Connections
    Comp x MPT
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought