Motion
76040633

Made in USA
76040633

1/2" Tube OD Stainless Steel Compression Tube Union Elbow Comp x Comp Ends, -75 to 750°F, 3/4" Hex
MI ITEM #11704071
MFR #76040633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040633

1/2" Tube OD Stainless Steel Compression Tube Union Elbow Comp x Comp Ends, -75 to 750°F, 3/4" Hex
MI ITEM #11704071
MFR #76040633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76040633 76040633 1/2 OD 90D SS COMP UNI

Specifications

  • Tube Outside Diameter
    1/2 in
  • Hex Size
    3/4
  • PSC Code
    4720
  • Type
    Union Elbow
  • Material
    Stainless Steel
  • End Connections
    Comp x Comp
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought