Motion
76040641

Made in USA
76040641

1/2" Tube OD x 3/8-18 NPTF Stainless Steel Compression Tube Female Connector Comp x FNPT Ends, -75 to 750°F, 7/8" Hex
Mi Item #11704072
MFR #76040641
Price$56.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040641

1/2" Tube OD x 3/8-18 NPTF Stainless Steel Compression Tube Female Connector Comp x FNPT Ends, -75 to 750°F, 7/8" Hex
Mi Item #11704072
MFR #76040641

Mfr description
76040641 76040641 1/2X3/8"FNPT STRAGT SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.20/each

Specifications

Dimensions

  • Hex Size
    7/8
  • Thread Size
    3/8-18 in
  • Tube Outside Diameter
    1/2 in

Details

  • End Connections
    Comp x FNPT
  • Material
    Stainless Steel
  • Material Grade
    316
  • PSC Code
    4720
  • Type
    Female Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)