Motion
76040658

Made in USA
76040658

1/2" Tube OD x 3/4-16 SAE O-Ring Straight Thread Stainless Steel Compression Tube Male Connector Comp x Straight Thread O-Ring Ends, -75 to 750°F, 7/8" Hex
Mi Item #11704073
MFR #76040658
Price$44.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040658

1/2" Tube OD x 3/4-16 SAE O-Ring Straight Thread Stainless Steel Compression Tube Male Connector Comp x Straight Thread O-Ring Ends, -75 to 750°F, 7/8" Hex
Mi Item #11704073
MFR #76040658

Mfr description
76040658 76040658 1/2X3/4-16STRAITTHD SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.53/each

Specifications

Dimensions

  • Hex Size
    7/8
  • Thread Size
    3/4-16 in
  • Tube Outside Diameter
    1/2 in

Details

  • End Connections
    Comp x Straight Thread O-Ring
  • Material
    Stainless Steel
  • Material Grade
    316
  • PSC Code
    4720
  • Type
    Male Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)