Motion
76040732

Made in USA
76040732

1/2" Tube OD x 1/2-14 NPTF Stainless Steel Compression Tube Female Connector Comp x FNPT Ends, -75 to 750°F, 1-1/8" Hex
Mi Item #11704079
MFR #76040732
Price$72.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040732

1/2" Tube OD x 1/2-14 NPTF Stainless Steel Compression Tube Female Connector Comp x FNPT Ends, -75 to 750°F, 1-1/8" Hex
Mi Item #11704079
MFR #76040732

Mfr description
76040732 76040732 1/2"X1/2"FNPT STRAT SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.83/each

Specifications

Dimensions

  • Hex Size
    1-1/8
  • Thread Size
    1/2-14 in
  • Tube Outside Diameter
    1/2 in

Details

  • End Connections
    Comp x FNPT
  • Material
    Stainless Steel
  • Material Grade
    316
  • PSC Code
    4720
  • Type
    Female Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)