Motion
76040740

Made in USA
76040740

1/2" Tube OD x 1/2-14 NPTF Stainless Steel Compression Tube Male Elbow Comp x MPT Ends, -75 to 750°F, 7/8" Hex
MI ITEM #11704080
MFR #76040740
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040740

1/2" Tube OD x 1/2-14 NPTF Stainless Steel Compression Tube Male Elbow Comp x MPT Ends, -75 to 750°F, 7/8" Hex
MI ITEM #11704080
MFR #76040740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76040740 76040740 1/2" X 1/2" NPT SS COM

Specifications

  • Tube Outside Diameter
    1/2 in
  • Hex Size
    7/8
  • Thread Size
    1/2-14 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Material
    Stainless Steel
  • End Connections
    Comp x MPT
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought