Motion
76040765

Made in USA
76040765

1/2" 316 Stainless Steel Pipe Fitting FNPTF x MNPTF Ends
MI ITEM #11704082
MFR #76040765
Price$112.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040765

1/2" 316 Stainless Steel Pipe Fitting FNPTF x MNPTF Ends
MI ITEM #11704082
MFR #76040765

Mfr description
76040765 76040765 1/2" NPT X 1/2"FPT STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.48/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • End Connections
    FNPTF x MNPTF
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)