Motion
76040773

Made in USA
76040773

1/2" 316 Stainless Steel Pipe Fitting FNPTF x MNPTF Ends, 3,000 psi
MI ITEM #11704083
MFR #76040773
List Price$228.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040773

1/2" 316 Stainless Steel Pipe Fitting FNPTF x MNPTF Ends, 3,000 psi
MI ITEM #11704083
MFR #76040773

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$228.10/each for your price

Overview

Mfr description
76040773 76040773 1/2"NPT X1/2"FPT 45DEG

Specifications

  • End Connections
    FNPTF x MNPTF
  • Fitting Size
    1/2 in
  • Material Grade
    316
  • Pressure Rating
    3,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought