Motion
76040781

Made in USA
76040781

1/4" 316 Stainless Steel Pipe Fitting FNPTF x MNPTF Ends
MI ITEM #11704084
MFR #76040781
List Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040781

1/4" 316 Stainless Steel Pipe Fitting FNPTF x MNPTF Ends
MI ITEM #11704084
MFR #76040781

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.35/each for your price

Overview

Mfr description
76040781 76040781 1/4" NPT X1/4"FPT STRE

Specifications

  • End Connections
    FNPTF x MNPTF
  • Fitting Size
    1/4 in
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought