Motion
76040807

Made in USA
76040807

1/8" 316 Stainless Steel Pipe Fitting FNPTF x MNPTF Ends
MI ITEM #11704086
MFR #76040807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040807

1/8" 316 Stainless Steel Pipe Fitting FNPTF x MNPTF Ends
MI ITEM #11704086
MFR #76040807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76040807 76040807 1/8"NPT X1/8"FPT 45DEG

Specifications

  • End Connections
    FNPTF x MNPTF
  • Fitting Size
    1/8 in
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought