Motion
76040898

Made in USA
76040898

1/2" 316 Stainless Steel Pipe Tee MNPTF x MNPTF x MNPTF Ends
Mi Item #11704095
MFR #76040898
Price$121.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040898

1/2" 316 Stainless Steel Pipe Tee MNPTF x MNPTF x MNPTF Ends
Mi Item #11704095
MFR #76040898

Mfr description
76040898 76040898 1/2" X 1/2" X 1/2" NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.33/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • End Connections
    MNPTF x MNPTF x MNPTF
  • Material Grade
    316
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)