Motion
76040914

Made in USA
76040914

1/4" 316 Stainless Steel Pipe Tee FNPTF x FNPTF x FNPTF Ends
MI ITEM #11704097
MFR #76040914
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040914

1/4" 316 Stainless Steel Pipe Tee FNPTF x FNPTF x FNPTF Ends
MI ITEM #11704097
MFR #76040914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76040914 76040914 1/4" X 1/4" X 1/4" FPT

Specifications

  • End Connections
    FNPTF x FNPTF x FNPTF
  • Fitting Size
    1/4 in
  • Material Grade
    316
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought