Motion
76040922

Made in USA
76040922

1/4" 316 Stainless Steel Pipe Hex Nipple MNPTF x MNPTF Ends
Mi Item #11704098
MFR #76040922
Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040922

1/4" 316 Stainless Steel Pipe Hex Nipple MNPTF x MNPTF Ends
Mi Item #11704098
MFR #76040922

Mfr description
76040922 76040922 1/4" NPT X 1/4" NPT HE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.15/each

Specifications

Dimensions

  • Fitting Size
    1/4 in

Details

  • End Connections
    MNPTF x MNPTF
  • Material Grade
    316
  • Type
    Hex Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)