Motion
76040930

Made in USA
76040930

1/4" 316 Stainless Steel Pipe Hex Head Plug MNPTF Ends
MI ITEM #11704099
MFR #76040930
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040930

1/4" 316 Stainless Steel Pipe Hex Head Plug MNPTF Ends
MI ITEM #11704099
MFR #76040930

Mfr description
76040930 76040930 1/4" NPT HEX HEADPLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • Fitting Size
    1/4 in

Details

  • End Connections
    MNPTF
  • Material Grade
    316
  • Type
    Hex Head Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)