Motion
76040948

Made in USA
76040948

1/4" 316 Stainless Steel Pipe 90° Male Elbow MNPTF x MNPTF Ends
Mi Item #11704100
MFR #76040948
Price$36.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040948

1/4" 316 Stainless Steel Pipe 90° Male Elbow MNPTF x MNPTF Ends
Mi Item #11704100
MFR #76040948

Mfr description
76040948 76040948 1/4" X 1/4" NPT MALE E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.00/each

Specifications

Dimensions

  • Fitting Size
    1/4 in

Details

  • End Connections
    MNPTF x MNPTF
  • Material Grade
    316
  • Type
    90 Deg Male Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)